Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19YD39 Battery Cable 8 Gauge 10 Feet Black | AG9EUP

WESTWARD 19YD39 Battery Cable 8 Gauge 10 Feet Black

Item: AG9EUP Model: 19YD39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Jumper Cable
Connection MaterialCopper
Insulation MaterialThermoplastic
Insulation TypeTPR
Length120"
Max. Amps24A
Max. Temp.150°F
Max. Voltage60V
Wire ColorBlack
Cable Connection MaterialCopper
Cable Jacket ColorBlack
Cable Jacket MaterialTPR
Cable Length120"
Maximum Current24A
StandardsSAE J1127

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)29.21
Ship length (cm)25.4
Ship width (cm)0.89
Country of OriginIN

Product Variants

ProductModelWire ColorMax. AmpsMax. VoltageConnection MaterialMax. Temp.Insulation MaterialPrice
WESTWARD 19YD40 Battery Cable 8 Gauge 25 Feet Black | AG9EUQ 19YD40Black24A60VCopper150°FThermoplastic€38.31
WESTWARD 19YD41 Battery Cable 8 Gauge 100 Feet Black | AG9EUR 19YD41Black24A60VCopper150°FThermoplastic€136.05
WESTWARD 19YD42 Battery Cable 6 Gauge 10 Feet Black | AG9EUT 19YD42Black37A60VCopper150°FThermoplastic€22.09
WESTWARD 19YD43 Battery Cable 6 Gauge 25 Feet Black | AG9EUU 19YD43Black37A60VCopper150°FThermoplastic€59.44
WESTWARD 19YD44 Battery Cable 6 Gauge 100 Feet Black | AG9EUV 19YD44Black37A60VCopper150°FThermoplastic€213.22
WESTWARD 19YD45 Battery Cable 4 Gauge 10 Feet Black | AG9EUW 19YD45Black60A60VCopper150°FThermoplastic€31.66
WESTWARD 19YD46 Battery Cable 4 Gauge 25 Feet Black | AG9EUX 19YD46Black60A60VCopper150°FThermoplastic€86.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19YD39 Battery Cable 8 Gauge 10 Feet Black
€14.90 /unit