Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19T333 Clamping Kit 11/16 1/2-13 Stud 54 Pieces | AA8TGE

WESTWARD 19T333 Clamping Kit 11/16 1/2-13 Stud 54 Pieces

Item: AA8TGE Model: 19T333
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamping Kit
ApplicationFor Fixing Each Kind Of Working Piece On Machining Table
FinishBlack Oxide
For Use WithDrilling Machines, Lathes, Milling Machines
Includes(6) Step Blocks
MaterialSteel
No. Of Pieces52
Slot Size11/16"
TypeMachinist
For T-slot Size11/16"
Measurement SystemInch

Shipping Info:

Ship weight (kg) 9.9135
Ship height (cm)21
Ship length (cm)43
Ship width (cm)12
HS code8466208020
Country of OriginCN

Product Variants

ProductModelSlot SizeTypeMaterialFinishThread LengthPrice
WESTWARD 19T325 Clamping Kit With U Clamp 66 Pieces | AA8TFW 19T325-Machinist---€333.26
WESTWARD 19T326 Clamping Kit 3/8 5/16-18 Stud 54 Pieces | AA8TFX 19T3263/8"MachinistSteelBlack Oxide1 3/4"€249.65
WESTWARD 19T327 Clamping Kit 7/16 3/8-16 Stud 54 Pieces | AA8TFY 19T3277/16"MachinistSteelBlack Oxide-€176.55
WESTWARD 19T328 Clamping Kit 1/2 3/8-16 Stud 54 Pieces | AA8TFZ 19T3281/2"MachinistSteelBlack Oxide-€188.21
WESTWARD 19T329 Clamping Kit 9/16 3/8-16 Stud 54 Pieces | AA8TGA 19T3299/16"MachinistSteelBlack Oxide-€180.14
WESTWARD 19T330 Clamping Kit 12mm M10 x 1.5 Stud 54 Pieces | AA8TGB 19T3301/2"MachinistSteelBlack Oxide-€186.37
WESTWARD 19T331 Clamping Kit 16mm M12 x 1.75 Stud 54 Pieces | AA8TGC 19T33116 mmMachinist---€179.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19T333 Clamping Kit 11/16 1/2-13 Stud 54 Pieces
€169.55 /unit