Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 16Y581 Straight Router Bit Carbide Tipped 3/4 In | AA8BXM

WESTWARD 16Y581 Straight Router Bit Carbide Tipped 3/4 In

Item: AA8BXM Model: 16Y581
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Router Bit
ApplicationFor General Purpose Stock Removal
Cutting Depth1 1/4"
Cutting Dia.3/4"
Cutting Length1 1/4"
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
Flute Length1 1/4"
MaterialCarbide Tipped
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length3"
Primary Material ApplicationWood
Shank Dia.1/2"
Shank Length1 3/4"
ShapeStraight
Sub-categoryStraight Router Bit
Tip MaterialCarbide
Cutter Dia.3/4"
Length Of Cut1 1/4"
Material - MachiningCarbide Tipped
Primary Material Application Iso CodeO

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)16.76
Ship length (cm)7.87
Ship width (cm)2.79
HS code8207703040
Country of OriginCN

Product Variants

ProductModelMaterialCutting LengthOverall LengthShank Dia.Number Of FlutesFlute LengthCutting Dia.Shank LengthPrice
WESTWARD 16Y543 Straight Router Bit Solid Carbide 1/8 In | AA8BVW 16Y543Solid Carbide3/8"1.281"1/4"23/8"1/8"1 1/8"€31.51
WESTWARD 16Y545 Straight Router Bit Carbide Tipped 3/8 In | AA8BVY 16Y545Carbide Tipped1"2 5/8"1/2"21"3/8"1 5/8"€15.38
WESTWARD 16Y555 Straight Router Bit Carbide Tipped 1/4 In | AA8BWJ 16Y555Carbide Tipped1"2 3/4"1/2"21"1/4"1 3/4"€13.64
WESTWARD 16Y571 Straight Router Bit Carbide Tipped 1 In | AA8BXB 16Y571Carbide Tipped1 1/4"3"1/2"21 1/4"1"1 3/4"€26.76
WESTWARD 16Y572 Straight Router Bit Carbide Tipped 1/2 In | AA8BXC 16Y572Carbide Tipped1 1/4"3"1/2"21 1/4"1/2"2 3/4"€21.64
WESTWARD 16Y573 Straight Router Bit Carbide Tipped 1/2 In | AA8BXD 16Y573Carbide Tipped2 1/2"5 1/2"1/2"22"1/2"3 1/2"€46.50
WESTWARD 16Y577 Straight Router Bit Solid Carbide1/4 In | AA8BXH 16Y577Solid Carbide1"2 1/2"1/4"21"1/4"1 1/2"€30.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 16Y581 Straight Router Bit Carbide Tipped 3/4 In
€25.88 /unit