Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 16Y576 Forming Router Bit Carbide Tipped 1-1/4 In | AA8BXG

WESTWARD 16Y576 Forming Router Bit Carbide Tipped 1-1/4 In

Item: AA8BXG Model: 16Y576
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForming Router Bit
Bearing Dia.0.5"
Cutting Depth1/2"
Cutting Dia.1 1/4"
Cutting Length1/2"
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
Flute Length1/2"
MaterialCarbide Tipped
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length2 1/8"
Primary Material ApplicationWood
Shank Dia.1/4"
Shank Length1.344"
ShapeRabbeting
Sub-categoryForming Router Bit
Tip MaterialCarbide
Cutter Dia.1 1/4"
Length Of Cut1/2"
Material - MachiningCarbide Tipped
Primary Material Application Iso CodeO

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.3
Ship length (cm)7.87
Ship width (cm)3.81
HS code8207703040
Country of OriginCN

Product Variants

ProductModelShapeCutting LengthOverall LengthShank Dia.Shank LengthFlute LengthCutting Dia.Cutting DepthPrice
WESTWARD 16Y533 Forming Router Bit Carbide Tipped 2-1/2 In | AA8BVK 16Y533Roundover1 1/4"3 1/4"1/2"1.656"1 1/4"2 1/2"1 1/4"€66.42
WESTWARD 16Y535 Forming Router Bit Carbide Tipped 1-1/4 In | AA8BVM 16Y535Roundover5/8"2 1/4"1/4"1.219"0.656"1 1/4"0.656"€28.63
WESTWARD 16Y536 Forming Router Bit Carbide Tipped 1 In | AA8BVN 16Y536Roundover0.531"2.156"1/4"1.219"0.531"1"0.531"€25.96
WESTWARD 16Y558 Forming Router Bit Carbide Tipped 1-1/2 In | AA8BWM 16Y558Roman Ogee0.688"2 3/4"1/2"1.688"0.688"1 1/2"0.688"€37.49
WESTWARD 16Y564 Forming Router Bit Carbide Tipped 1 In | AA8BWU 16Y564Roundover1/2"2.562"1/2"1.656"0.531"1"0.531"€25.48
WESTWARD 16Y565 Forming Router Bit Carbide Tipped 3/4 In | AA8BWV 16Y565Roundover3/8"2.062"1/4"1.281"0.406"3/4"0.406"€22.06
WESTWARD 16Y568 Forming Router Bit Carbide Tipped 1-1/2 In | AA8BWY 16Y568Roundover3/4"2 3/8"1/4"1.219"3/4"1 1/2"3/4"€34.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 16Y576 Forming Router Bit Carbide Tipped 1-1/4 In
€29.93 /unit