Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13P544 Texture Float 10 x 4 x 5/8 Inch Foam Plastic | AA6AZB

WESTWARD 13P544 Texture Float 10 x 4 x 5/8 Inch Foam Plastic

Item: AA6AZB Model: 13P544
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTexture Float
BackingAluminum Plate
HandlePlastic
Handle Length7 3/8"
Handle MaterialPlastic
Length10"
MaterialFoam Plastic
Thickness5/8"
Width4"
Backing MaterialAluminum
Blade MaterialFoam Plastic
Blade ShapeSquare
Blade Thickness0.63"
Compatible Primary MaterialConcrete, Grout
Included HardwareHandle
Overall Length10"
Overall Width4"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)11.43
Ship length (cm)66.04
Ship width (cm)27.18
HS code3926909980
Country of OriginTW

Product Details:

    • Characteristics: Long Wearing, Textured and Cemented

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13P544 Texture Float 10 x 4 x 5/8 Inch Foam Plastic
€16.41 /unit