Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13P502 Vinyl Tile Cutter 12 Inch Capacity | AA6AXL

WESTWARD 13P502 Vinyl Tile Cutter 12 Inch Capacity

Item: AA6AXL Model: 13P502
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€281.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVinyl Tile Cutter
ApplicationFor Cutting Tile
Blade MaterialSteel
Capacity0" to 12"
CharacteristicsMoveable Cutting Guide, Custom Blow Molded
Compatible Thickness1/4"
ConstructionRubber
Cutting Length - Diagonal12"
Cutting Length - Straight12"
Handle MaterialPlastic
Overall Length18"
Size1" x 4" x 11 1/2"
Compatible Thickness - Maximum1/4"
Handle Length4 1/4"
IncludesRubber Stop(foot) x 3
Overall Width16 1/2"
Product TypeVinyl Tile Cutter

Shipping Info:

Ship weight (kg) 8.37
Ship height (cm)47.5
Ship length (cm)51.05
Ship width (cm)20.57
HS code8465960050
Country of OriginTW

Product Details:

    • Characteristics: Moveable Cutting Guide, Custom Blow Molded

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13P502 Vinyl Tile Cutter 12 Inch Capacity
€281.80 /unit