Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13H874 Snagless Cable Crimper Ratchet Manual | AA4XXW

WESTWARD 13H874 Snagless Cable Crimper Ratchet Manual

Item: AA4XXW Model: 13H874
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnagless Cable Crimper
AdjustableManual
Adjustment TypeManual
CutsNo
Handle MaterialTPR
Handle TypeTPR
Overall Length9 7/8"
Crimper StyleSnagless Crimper
For Cable TypeCat5, Cat5e, Cat6
For Connector TypeRJ-45
Grip StyleStandard Cushion
Includes Crimping DieNo
InsulatedNo

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)33.02
Ship width (cm)11.68
HS code8203206060
Country of OriginCN

Product Details:

    • Strips (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13H874 Snagless Cable Crimper Ratchet Manual
€84.23 /unit