Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 1C443-15-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -8 | CT7EGK

PARKER 1C443-15-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, 8 Hose Dash Size

Item: CT7EGK Model: 1C443-15-8Cross Ref: 55DA88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Fitting Angle45°
Fitting MaterialSteel
Fitting MovementSwivel
Fitting ShapeElbow
For Hose I.d.1/2"
Hose Fitting A GenderFemale
Hose Fitting A TypeMetric
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/2"
Max. Working Pressure @ 70 Deg. F3500 psi
ReusableNo
Thread SizeM22 x 1.5
Thread TypeMetric
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginAR

Product Variants

ProductModelFor Hose I.d.Fitting ShapeMax. Working Pressure @ 70 Deg. FHose Fitting B SizeHose Fitting A GenderFitting AngleHose Fitting A SizeFitting MaterialPrice
PARKER 1C443-18-10 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -10 | CT7EEE 1C443-18-105/8"Elbow2250 psi5/8"Female45°-Steel€164.55
PARKER 10C43-20-10 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -10 | CT7EEH 10C43-20-105/8"Elbow6000 psi5/8"Female45°-Steel€199.84
PARKER 10C77-20-10 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -10 | CT7EEJ 10C77-20-105/8"Elbow6000 psi5/8"Female45°-Steel€159.31
PARKER 1CE43-18-10 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -10 | CT7EEL 1CE43-18-105/8"Elbow2500 psi5/8"Female45°-Steel€177.60
PARKER 1C443-22-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEP 1C443-22-123/4"Elbow2250 psi3/4"Female45°-Steel€158.76
PARKER 1CE43-22-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EET 1CE43-22-123/4"Elbow2500 psi3/4"Female45°-Steel€199.28
PARKER 10C43-25-12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, -12 | CT7EEU 10C43-25-123/4"Elbow6000 psi3/4"Female45°-Steel€246.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1C443-15-8 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg Elbow, 8 Hose Dash Size
€101.20 /unit