Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 429-1521024 Wye Ball Valve 1-1/2 F Nh (2) 1 Inch Mnst | AD4FLN 41H494

MOON AMERICAN 429-1521024 Wye Ball Valve 1-1/2 F Nh (2) 1 Inch Mnst

Item: AD4FLN Model: 429-1521024Cross Ref: 41H494
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€768.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForestry Ball Valve
ApplicationDivides Single Flow To Double Flow
Ball MaterialPlastic
Ball Valve Product GroupManual
Body MaterialAluminum
Body StyleWye
FinishPaint
Handle MaterialAluminum
Handle TypeLever
Inlet Size1 1/2"
Inlet TypeNH Female
Max. Pressure250 psi
Outlet Size1" x 1"
Outlet TypeMNST x MNST
Shaft MaterialBrass
Stem MaterialNot Applicable
Temp. Range-20°F to +200°F
Adapter MaterialAluminum
Fitting Connection TypeNH x NST
Fitting MaterialAluminum
Inlet Fitting TypeFemale NH
Maximum Pressure250 psi
Overall Length6"
Product TypeForestry Ball Valve
Seal MaterialEPDM
Valve Body StyleWye

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)17.02
Ship length (cm)20.83
Ship width (cm)16.26
HS code8481805090
Country of OriginTW

Product Variants

ProductModelInlet SizeInlet TypeOutlet TypeOutlet SizeBody StyleBody MaterialHandle TypeHandle MaterialPrice
MOON AMERICAN 429-1011014 Wye Ball Valve 1 Inch F Npsh (2) 1 Inch Npsh | AD4FLL 41H492 429-10110141"Female NPSHMale NPSH1" x 1"WyeAluminumLeverAluminum€704.33
MOON AMERICAN 429-1021024 Wye Ball Valve 1 Inch F Nh (2) 1 Inch Mnst | AD4FLM 41H493 429-10210241"NH FemaleMNST x MNST1" x 1"WyeAluminumLeverAluminum€704.33
MOON AMERICAN 429-1521524 Wye Ball Valve 1-1/2 F Nh (2) 1-1/2 Mnst | AD4FLP 41H495 429-15215241 1/2"NH FemaleMNST x MNST1 1/2" x 1 1/2"WyeAluminumLeverAluminum€704.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 429-1521024 Wye Ball Valve 1-1/2 F Nh (2) 1 Inch Mnst
€768.09 /unit