Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10Z921 Nozzle Blaster - Pack Of 2 Ceramic Size 3/32 In | AA2RZK

WESTWARD 10Z921 Nozzle Blaster - Pack Of 2 Ceramic Size 3/32 In

Item: AA2RZK Model: 10Z921
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Blaster Nozzle
Blasting Accessory GroupingNozzle
Feed TypePressure
For Use With10Z920
IncludesNot Applicable
Inner Diameter1/8"
MaterialCeramic
Nozzle0.094"
Nozzle Inner Dia.3/32"
ShapeTapered
TypeNozzle
Base Outer Diameter2 mm
Compatible With Grainger Part Number10Z920
Compatible With Manufacturer Model Number10Z920
Maximum Air Flow9 CFM
Overall Length21 mm
Product TypeNozzle
Tip Outer Diameter18 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)12.19
Ship width (cm)7.11
HS code6909195095
Country of OriginCN

Product Variants

ProductModelNozzleTypeMaterialSizeCfm @ 80 PsiPkg. Qty.Price
WESTWARD 10Z922 Nozzle Blaster - Pack Of 2 Ceramic Size 7/64 In | AA2RZL 10Z9220.109"NozzleCeramic--2€5.32
WESTWARD 10Z923 Nozzle Blaster - Pack Of 2 Ceramic Size 1/8 In | AA2RZM 10Z9231/8"NozzleCeramic1/8"-2€5.32
WESTWARD 10Z924 Nozzle Blaster - Pack Of 2 Ceramic Size 9/64 In | AA2RZN 10Z9240.141"NozzleCeramic-18 CFM2€5.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z921 Nozzle Blaster - Pack Of 2 Ceramic Size 3/32 In
€4.59 /unit