Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY LC252M Lockout Station Unfilled 16 Inch Height | AE6JGT 5TB18

BRADY LC252M Lockout Station Unfilled 16 Inch Height

Item: AE6JGT Model: LC252MCross Ref: 5TB18
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€419.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Station
ColorYellow
Depth6"
Height16"
MaterialMetal
Max. Number Of Padlocks0
Number Of Components0
Number Of Padlocks Included0
Width14"
Background ColorYellow
Cover TypeClosed
FinishPowder Coated
IncludesAdjustable Shelf
Includes Mounting HardwareYes
LanguageEnglish
Legend ColorBlack
Mount TypeWall Mount
Mounting LocationWall
Overall Depth6"
Overall Height16"
Overall Width14"
Padlock Key TypeNo Padlocks
PortableYes
StandardsOSHA 1910.147

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)17.53
Ship length (cm)47.24
Ship width (cm)44.96
HS code7310290050
Country of OriginCN

Product Details:

    • Filled/Unfilled (Unfilled)

Product Variants

ProductModelColorHeightMaterialDepthLanguageClosure TypeNumber Of Padlocks IncludedNumber Of ComponentsPrice
BRADY 50994 Lockout Station Unfilled 19-1/2 Inch Width | AA7HAU 15Y595 50994Red, White26"Polystyrene5"----€433.68
BRADY 50996 Lockout Station Unfilled Red/white | AA7HAV 15Y596 50996Red, White26"Polystyrene5"----€574.38
BRADY 105932 Lockout Station Unfilled 13-1/4 Inch Width | AA7HAZ 15Y601 105932Yellow17"Polypropylene2 1/2"----€151.97
BRADY 105942 Lockout Station Unfilled 17 Inch Width | AA7HBJ 15Y610 105942Yellow17"Polypropylene6 3/4"----€177.73
BRADY 50997 Lockout Station Unfilled 18 Inch Height | AA7HBK 15Y611 50997Red, White18"Polystyrene4"----€308.48
BRADY 50995 Lockout Station Unfilled 26 Inch Height | AA7HBV 15Y620 50995Red, White26"Polystyrene5"----€951.45
BRADY 50993 Lockout Station Unfilled 30 Inch Height | AA9VBN 1FYT9 50993White30"Polystyrene5 1/4"English---€701.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY LC252M Lockout Station Unfilled 16 Inch Height
€419.92 /unit