Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10Z761 Hand File Set Bastard/smooth 6 Inch Length 5 Pc | AA2RWB

WESTWARD 10Z761 Hand File Set Bastard/smooth 6 Inch Length 5 Pc

Item: AA2RWB Model: 10Z761
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFile Set
FinishNatural
Length6"
Number Of Pieces5
PatternAmerican
Container TypePouch
File Length Without Tang6"
Includes HandleYes

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)5.59
Ship length (cm)31.5
Ship width (cm)11.68
HS code8203106000
Country of OriginCN

Product Details:

    • Threads per Inch (9)

Product Variants

ProductModelNumber Of PiecesPrice
WESTWARD 10Z754 Hand File Set Bastard/smooth 11 Pc | AA2RVU 10Z75411€148.67
WESTWARD 10Z755 Hand File Set Bastard/smooth 8 Inch Length 6 Pc | AA2RVV 10Z7556€89.30
WESTWARD 10Z756 Hand File Set Bastard/smooth 8 Inch Length 5 Pc | AA2RVW 10Z7565€77.25
WESTWARD 10Z757 Hand File Set Bastard/smooth 4 Pc | AA2RVX 10Z7574€56.63
WESTWARD 10Z758 Hand File Set Bastard/smooth 8 Inch Length 3 Pc | AA2RVY 10Z7583€48.58
WESTWARD 10Z759 Hand File Set Bastard/smooth 8 Inch Length 4 Pc | AA2RVZ 10Z7594€60.04
WESTWARD 10Z760 Hand File Set Bastard/smooth 6 Inch Length 6 Pc | AA2RWA 10Z7606€83.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z761 Hand File Set Bastard/smooth 6 Inch Length 5 Pc
€91.53 /unit