Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10Z760 Hand File Set Bastard/smooth 6 Inch Length 6 Pc | AA2RWA

WESTWARD 10Z760 Hand File Set Bastard/smooth 6 Inch Length 6 Pc

Item: AA2RWA Model: 10Z760
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFile Set
FinishNatural
Length6"
Number Of Pieces6
PatternAmerican
Container TypePouch
Edge Cut StyleDouble, Single
Face Cut StyleDouble Cut, Single Cut
File CoarsenessBastard Cut, Smooth Cut
File Length Without Tang6"
Files Included6" Flat, 6" Flat Wood Rasp, 6" Half Round, 6" Half Round Wood Rasp, 6" Round, 6" Round Wood Rasp
Includes HandleYes
Profile ShapeRectangular, Round, Half Round

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)10.92
Ship length (cm)35.05
Ship width (cm)9.91
HS code8203106000
Country of OriginCN

Product Details:

    • Threads per Inch (9)

Product Variants

ProductModelNumber Of PiecesPrice
WESTWARD 10Z754 Hand File Set Bastard/smooth 11 Pc | AA2RVU 10Z75411€148.67
WESTWARD 10Z755 Hand File Set Bastard/smooth 8 Inch Length 6 Pc | AA2RVV 10Z7556€89.30
WESTWARD 10Z756 Hand File Set Bastard/smooth 8 Inch Length 5 Pc | AA2RVW 10Z7565€77.25
WESTWARD 10Z757 Hand File Set Bastard/smooth 4 Pc | AA2RVX 10Z7574€56.63
WESTWARD 10Z758 Hand File Set Bastard/smooth 8 Inch Length 3 Pc | AA2RVY 10Z7583€48.58
WESTWARD 10Z759 Hand File Set Bastard/smooth 8 Inch Length 4 Pc | AA2RVZ 10Z7594€60.04
WESTWARD 10Z761 Hand File Set Bastard/smooth 6 Inch Length 5 Pc | AA2RWB 10Z7615€81.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z760 Hand File Set Bastard/smooth 6 Inch Length 6 Pc
€101.63 /unit