Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 10Z743 Pillar File Second Cut Rectangular 8 Inch Length | AA2RVQ

WESTWARD 10Z743 Pillar File Second Cut Rectangular 8 Inch Length

Item: AA2RVQ Model: 10Z743
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillar File
Cut TypeSecond
Length8"
Teeth Per Inch38/39
Edge Cut StyleSingle
Face Cut StyleDouble Cut
File Body FinishNatural
File CoarsenessSecond Cut
File Length Without Tang8"
File StyleAmerican Pattern File
File TypePillar File
File Width9/16"
Handle Length8"
Number Of Cut Edges4
Profile ShapeSquare
Thickness19/64"

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.52
Ship length (cm)41.66
Ship width (cm)8.64
HS code8203109000
Country of OriginIN

Product Variants

ProductModelMPNPrice
WESTWARD 10Z739 Pillar File Bastard/smooth Rectangular 6 Inch Length | AA2RVL 10Z73910Z739€4.16
WESTWARD 10Z740 Pillar File Bastard/smooth Rectangular 8 Inch Length | AA2RVM 10Z74010Z740€5.09
WESTWARD 10Z741 Pillar File Bastard/smooth Rectangular 10 Inch Length | AA2RVN 10Z74110Z741€5.88
WESTWARD 10Z742 Pillar File Second Cut Rectangular 6 Inch Length | AA2RVP 10Z74210Z742€5.01
WESTWARD 10Z744 Pillar File Smooth Cut Rectangular 6 Inch Length | AA2RVR 10Z74410Z744€5.04
WESTWARD 10Z745 Pillar File Smooth Cut Rectangular 8 Inch Length | AA2RVT 10Z74510Z745€6.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z743 Pillar File Second Cut Rectangular 8 Inch Length
€6.96 /unit