Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 138-4 Cutting Tip Size 4 | AG2CNC 31GJ26

AMERICAN TORCH TIP 138-4 Cutting Tip Size 4

Item: AG2CNC Model: 138-4Cross Ref: 31GJ26
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Acetylene Flow20 CFH
ApplicationHand Cutting, Machine Cutting Fine Contour Plate, Sheet Metal
Compatible Fuel TypeAcetylene
Compatible ManufacturerAirco
Flame TypeLight to Medium Preheat
For Torch TypeHandheld, Machine
For Use WithAirco(R) Products
Fuel Pressure3 psi
Gas ServiceAcetylene
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Oxygen Flow257 CFH
Oxygen Pressure50 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Soft Solder Tube Cap.No
Steel Thickness2 1/2"
Tip DesignOne Piece
Type1 Piece
For Fuel TypeAcetylene
Maximum Cutting Thickness2 1/2"
Tip SeriesSeries 138
Tip Size4

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelFuel PressureSteel ThicknessOxygen PressureSizeOxygen FlowAcetylene FlowTypeFlame TypePrice
AMERICAN TORCH TIP 138-0 Cutting Tip Size 0 | AG2CMX 31GJ21 138-03 psi1/4"34 psi-54 CFH11 CFH1 PieceLight to Medium Preheat€23.99
AMERICAN TORCH TIP 138-00 Cutting Tip Size 00 | AG2CMY 31GJ22 138-001.5 psi1/8"30 psi-30 CFH11 CFH1 PieceLight to Medium Preheat€23.99
AMERICAN TORCH TIP 138-1 Cutting Tip Size 1 | AG2CMZ 31GJ23 138-13 psi3/8"30 psi1"76 CFH13 CFH1 PieceLight to Medium Preheat€23.99
AMERICAN TORCH TIP 138-2 Cutting Tip Size 2 | AG2CNA 31GJ24 138-23 psi3/4"40 psi2"127 CFH15 CFH1 PieceLight to Medium Preheat€23.99
AMERICAN TORCH TIP 138-3 Cutting Tip Size 3 | AG2CNB 31GJ25 138-33 psi1 1/2"45 psi3"183 CFH16 CFH1 PieceLight to Medium Preheat€23.99
AMERICAN TORCH TIP 138-5 Cutting Tip Size 5 | AG2CND 31GJ27 138-58 psi4"60 psi5"--1 PieceLight to Medium Preheat€23.99
AMERICAN TORCH TIP 138-6 Cutting Tip Size 6 | AG2CNE 31GJ28 138-610 psi7"65 psi6--1 PieceLight to Medium Preheat€23.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 138-4 Cutting Tip Size 4
€24.07 /unit