Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10T923 High Speed Steel Thread Die 2 1/2 Inch M30 3.5 Pitch | AA2MKY

WESTWARD 10T923 High Speed Steel Thread Die 2 1/2 Inch M30 3.5 Pitch

Item: AA2MKY Model: 10T923
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Adjustable Die
MaterialHigh Speed Steel
Outside Dia.2 1/2"
SizeM30
Thickness3/4"
Thread DirectionRight Hand
Thread Pitch3.5 mm
Thread StandardMetric
Thread TypeMetric
TypeAdjustable
Die MaterialHigh Speed Steel
Die ShapeRound
Die Thickness3/4"
Die TypeAdjustable
Thread SizeM30 x 3.5

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)8.38
Ship length (cm)2.54
Ship width (cm)7.11
HS code8207403000
Country of OriginCN

Product Variants

ProductModelOutside Dia.Thread DirectionTypeThread StandardPrice
WESTWARD 10T729 High Speed Steel Thread Die 13/16 Inch 5/16 Inch 24 Pitch | AA2MBT 10T7290.812"Right HandAdjustable-€11.41
WESTWARD 10T752 High Speed Steel Thread Die 1 1/2 Inch 3/8 Inch 16 Pitch | AA2MCT 10T7521 1/2"Right HandAdjustable-€43.47
WESTWARD 10T756 High Speed Steel Thread Die 1 1/2 Inch 1/2 Inch 13 Pitch | AA2MCX 10T7561 1/2"Right HandAdjustable-€50.27
WESTWARD 10T760 High Speed Steel Thread Die 1 1/2 Inch 5/8in 11 Pitch | AA2MDB 10T7601 1/2"Right HandAdjustable-€46.84
WESTWARD 10T901 High Speed Steel Thread Die 1 1/2 Inch M16 1.5 Pitch | AA2MJZ 10T9011 1/2"Right HandAdjustableMetric€27.20
WESTWARD 10T902 High Speed Steel Thread Die 1 1/2 Inch M16 2 Pitch | AA2MKA 10T9021 1/2"Right HandAdjustableMetric€46.30
WESTWARD 10T907 High Speed Steel Thread Die 2 Inch M20 1.5 Pitch | AA2MKF 10T9072"Right HandAdjustableMetric€49.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10T923 High Speed Steel Thread Die 2 1/2 Inch M30 3.5 Pitch
€143.49 /unit