Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10T894 Hss Thread Die 1 1/2 Inch M12 1.25 Pitch | AA2MJT

WESTWARD 10T894 Hss Thread Die 1 1/2 Inch M12 1.25 Pitch

Item: AA2MJT Model: 10T894
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Adjustable Die
ApplicationHand Threading
MaterialHigh Speed Steel
Outside Dia.1 1/2"
SizeM12
Thickness1/2"
Thread DirectionRight Hand
Thread Pitch1.25 mm
Thread StandardMetric
Thread TypeMetric
TypeAdjustable
Die MaterialHigh Speed Steel
Die ShapeRound
Die Thickness1/2"
Die TypeAdjustable
Thread SizeM12 x 1.25

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)4.57
Ship width (cm)4.32
HS code8207403000
Country of OriginCN

Product Variants

ProductModelThread DirectionOutside Dia.ApplicationThread StandardTypePrice
WESTWARD 10T891 Hss Thread Die 1 1/2 Inch M10 1.5 Pitch | AA2MJP 10T891Right Hand1 1/2"Hand ThreadingMetricAdjustable€24.38
WESTWARD 10T893 Hss Thread Die 1 1/2 Inch M12 1 Pitch | AA2MJR 10T893Right Hand1 1/2"Hand ThreadingMetricAdjustable€24.16
WESTWARD 10T896 Hss Thread Die 1 1/2 Inch M12 1.75 Pitch | AA2MJV 10T896Right Hand1 1/2"Hand ThreadingMetricAdjustable€47.55
WESTWARD 10T898 Hss Thread Die 1 1/2 Inch M14 1.5 Pitch | AA2MJX 10T898Right Hand1 1/2"Hand ThreadingMetricAdjustable€25.41
WESTWARD 10T899 Hss Thread Die 1 1/2 Inch M14 2 Pitch | AA2MJY 10T899Right Hand1 1/2"Hand ThreadingMetricAdjustable€32.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10T894 Hss Thread Die 1 1/2 Inch M12 1.25 Pitch
€44.58 /unit