Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10T884 Hss Adjustable Thread Die 1 Inch M8 1.25 Pitch | AA2MJG

WESTWARD 10T884 Hss Adjustable Thread Die 1 Inch M8 1.25 Pitch

Item: AA2MJG Model: 10T884
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Adjustable Die
ApplicationDie Stock Hand Threading
MaterialHigh Speed Steel
Outside Dia.1"
SizeM8
Thickness3/8"
Thread DirectionRight Hand
Thread Pitch1.25 mm
Thread StandardMetric
Thread TypeMetric
TypeAdjustable
Die MaterialHigh Speed Steel
Die ShapeRound
Die Thickness3/8"
Die Thread SizeM8 x 1.25
Die TypeAdjustable
Finish - MachiningBright (Uncoated)
Thread SizeM8 x 1.25

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.78
Ship length (cm)3.3
Ship width (cm)3.56
HS code8207403000
Country of OriginCN

Product Variants

ProductModelApplicationThread DirectionOutside Dia.Thread StandardTypePrice
WESTWARD 10T875 Hss Adjustable Thread Die 1 Inch M3.5 0.6 Pitch | AA2MHX 10T875-Right Hand1"MetricAdjustable€13.09
WESTWARD 10T879 Hss Adjustable Thread Die 1 Inch M6 0.75 Pitch | AA2MJB 10T879Hand ThreadingRight Hand1"MetricAdjustable€10.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10T884 Hss Adjustable Thread Die 1 Inch M8 1.25 Pitch
€15.54 /unit