Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 10M984 Hex Rethreading Die Standard 1 1/4 Inch 12 Pitch | AA2JYG

WESTWARD 10M984 Hex Rethreading Die Standard 1 1/4 Inch 12 Pitch

Item: AA2JYG Model: 10M984
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Rethreading Die
FeaturesBruised, Rusty Threads
FinishUncoated
Hex Size2.188"
Integrated HandleNo
MaterialCarbon Steel
Primary Material ApplicationCarbon Steel
Secondary Material Application Iso CodeK1, K2, K3, K4, N1
Size1.25"
Thickness1"
Thread DirectionRight Hand
Thread Pitch12 mm
Thread TypeFine
TypeSolid
Die MaterialCarbon Steel
Die ShapeHex
Die Thickness1"
Die TypeSolid
Finish - MachiningUncoated
For Tool TypeDie Stock
Material - MachiningCarbon Steel
Thread Size1-1/4"-12

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.78
Ship length (cm)6.35
Ship width (cm)7.37
HS code8207406000
Country of OriginCN

Product Variants

ProductModelHex SizeThread DirectionIntegrated HandlePrimary Material ApplicationTypeThread StandardPrice
WESTWARD 10M967 Hex Rethreading Die Standard 1/2 Inch 13 Pitch | AA2JXN 10M9671 1/16"Right HandNoCarbon SteelSolid-€4.65
WESTWARD 10M968 Hex Rethreading Die Standard 1/2 Inch 20 Pitch | AA2JXP 10M9681 1/16"Right HandNoCarbon SteelSolid-€5.03
WESTWARD 10M971 Hex Rethreading Die Standard 5/8in 11 Pitch | AA2JXT 10M9711 1/4"Right HandNoCarbon SteelSolid-€6.23
WESTWARD 10M972 Hex Rethreading Die Standard 5/8in 18 Pitch | AA2JXU 10M9721 1/4"Right HandNoCarbon SteelSolid-€5.90
WESTWARD 10M975 Hex Rethreading Die Standard 3/4in 10 Pitch | AA2JXX 10M9751.438"Right HandNoCarbon SteelSolid-€7.73
WESTWARD 10M976 Hex Rethreading Die Standard 7/8 Inch 9 Pitch | AA2JXY 10M9761 5/8"Right HandNoCarbon SteelSolid-€9.81
WESTWARD 10M977 Hex Rethreading Die Standard 7/8 Inch 14 Pitch | AA2JXZ 10M9771 5/8"Right HandNoCarbon SteelSolid-€10.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10M984 Hex Rethreading Die Standard 1 1/4 Inch 12 Pitch
€24.10 /unit