Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10J162 Portable Tool Box 24 W x 8 D x 9 H Steel Red | AA2GUB

WESTWARD 10J162 Portable Tool Box 24 W x 8 D x 9 H Steel Red

Item: AA2GUB Model: 10J162
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€286.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Tool Box
Body FinishPowder Coated
ColorRed
ConfigurationIndividual Tool Box
Depth8"
Drawer SlidesNone
FinishPowder Coat
Handle DesignFolding Top
Height9"
IncludesRemovable Tray
Includes CastersNo
Includes DrawersNo
Includes KeysNo
Inside Depth9 1/2"
Inside Height7.187"
Load Rating22 lbs.
Locking SystemPadlock
MaterialSteel
Nominal Outside Height8" , 9" , Steel
Nominal Outside Width24"
Number Of Boxes1
Number Of Drawers0
Number Of Handles1
Number Of Keys Included0
Number Of Pieces1
Number Of Trays1
Overall Depth8"
Overall Height9"
Overall Width24"
StackableNo
Storage Capacity1580 cu. in.
Tool Storage Type IncludedTool Box
Width24"
Body Gauge0.8 mm
Handle Length15cm
Handle TypeFixed
Handle Width5.5cm
Number Of Compartments1
Total Load Capacity15 Kg
Total Storage Capacity1580 cu. in.

Shipping Info:

Ship weight (kg) 6.8175
Ship height (cm)22.86
Ship length (cm)20.32
Ship width (cm)60.96
HS code7326908588
Country of OriginCN

Product Variants

ProductModelMaterialLocking SystemColorOverall WidthOverall DepthOverall HeightFinishNumber Of HandlesPrice
WESTWARD 10J164 Portable Tool Box 30 W x 8 D x 9 H Steel Red | AA2GUC 10J164SteelPadlockRed30"8"9"Powder Coated3€113.72
WESTWARD 10J171 Portable Tool Box 17w x 8d x 8-1/4h Red | AA2GUG 10J171SteelPadlockRed17"8"8 1/4"Powder Coated1€62.48
WESTWARD 36Y008 Portable Tool Box 20 W x 7-7/8 D x 9 H Red | AC7AFX 36Y008SteelPadlockRed20"8"9"Powder Coated1€88.96
WESTWARD 36Y010 Tool Box 19-1/4 W x 6 D x 4 H Red | AC7AFY 36Y010SteelPadlockRed19"6"4"Powder Coated1€27.24
WESTWARD 36Y011 Portable Tool Box 16 W x 7 D x 7-1/2 H Red | AC7AFZ 36Y011SteelPadlockRed16"7"7 1/2"Powder Coated1€49.37
WESTWARD 32PK25 Portable Tool Box 11-13/16 Width x 6-13/32 Depth | AH3KWR 32PK25SteelPadlock HaspRed11"6.469"5 5/8"Powder Coated1€40.15
WESTWARD 35XR63 Socket Storage Box 6-1/2 x4-1/4 x1-1/16 | AH6DZN 35XR63SteelNoneRed6 1/2"4 1/4"1.062"Powder Coated-€42.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10J162 Portable Tool Box 24 W x 8 D x 9 H Steel Red
€286.02 /unit