WESTWARD 10D709 Bench Vise Mechanics Swivel 8-1/4 In | AA2CKT

WESTWARD 10D709 Bench Vise Mechanics Swivel 8-1/4 In

Item: AA2CKT Model: 10D709
In Stock

Get it by Tuesday, Jun 10

€576.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanic's Vise
Base TypeSwivel
Body Casting30000 psi
Jaw FaceSerrated
Jaw TypeReplaceable
Jaw Width8"
MaterialDuctile Iron
Max. Opening8 1/4"
Mounting Hole Dia.0.688"
Number Of Lock Down Bolts2
Overall Height11 5/8"
Overall Length17.781"
ReversibleNo
Swivel Angle360°
Throat Depth4 5/8"
Base MaterialDuctile Iron
Duty RatingStandard Duty
High VisibilityNo
Jaw Attachment TypeReplaceable
Jaw Face TypeSerrated
Jaw Face Width8"
Jaw MaterialIron
Max Jaw Opening8 1/4"
Mounting Hole Diameter11/16"
Overall Width9 7/8"
Pipe Diameter - Maximum2 1/2"
Pipe Diameter - Minimum3/8"
Quick-actingNo
Spindle TypeCovered
Vise TypeCombination Vise

Shipping Info:

Ship weight (kg) 37.395
Ship height (cm)29.53
Ship length (cm)45.16
Ship width (cm)25
HS code8205700030
Country of OriginCN

Product Details:

    • Pipe Jaw Included (Yes)

Product Variants

ProductModelThroat DepthDuty RatingMax. Jaw OpeningMaterialOverall HeightOverall LengthMounting Hole Dia.Overall WidthPrice
WESTWARD 10D708 Bench Vise Mechanics Swivel 4 In | AA2CKR 10D7083.437"Standard Duty4 1/2"Cast Iron8 22/25"12.187"0.531"7 13/16"€215.71
WESTWARD 10D711 Bench Vise Mechanics Swivel 5-1/2 In | AA2CKV 10D711-Standard-Cast Iron10 1/2"14.719"0.531"8 3/8"€301.48
WESTWARD 4YP27 Bench Vise 5 In | AE2NJZ 4YP272 1/2"Heavy Duty5"Ductile Iron8 3/8"15 3/4"1/2"8.078"€154.91
WESTWARD 4YR98 Mechanic 4YR982 3/4"Heavy Duty4"Ductile Iron7 5/8"13"1/2"7 11/16"€113.30
WESTWARD 6RA23 Vise Utility 8 Inch Jaw | AF2CCE 6RA233 1/2"--Ductile Iron10"21 5/8"1/2"-€333.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10D709 Bench Vise Mechanics Swivel 8-1/4 In
€576.69 /unit