Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 35BS30H X 1 Sprocket 3.780in OD 0.375inPD 1in BD #30 | AH6UAB 36GA49

TRITAN 35BS30H X 1 Sprocket 3.780in OD 0.375inPD 1in BD #30

Item: AH6UAB Model: 35BS30H X 1Cross Ref: 36GA49
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Ansi Sprocket Number35
Chain Number35
FinishBlack Oxide
For Chain Pitch3/8"
For Use WithRoller Chain
Hub Projection0.707"
Hub TypeOne Side
IncludesSet Screws
Industry Chain Pitch3/8"
Industry Chain Size35
Item - Roller Chain SprocketsRoller Chain Sprocket
Keyseat Size (in.)1/4" x 1/8"
Keyway Depth1/8"
Keyway Width1/4"
MaterialSteel
Maximum Bore Dia.1"
Number Of Set Screws2
Number Of Teeth30
Pitch Dia.3/8"
Set Screw Dia.0.3125"
Set Screw Hole Dia.0.313"
Teeth Heat TreatmentHardened Teeth
Tooth Width0.168"
TypeFinished Bore
Width Across Tooth SetsNot Applicable
Bore Diameter1"
Bore TypeFixed
For Number Of Strands1
Hub Diameter2"
KeywayYes
Maximum Bore Diameter1"
Outside Diameter3.79"
Pitch Diameter3.588"
Set Screw LocationOne Setscrew Over The Keyway And A Second Setscrew at 90°
StandardsANSI B29.1, BIS

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.2
Ship length (cm)9.63
Ship width (cm)9.63
Country of OriginCN

Product Variants

ProductModelNumber Of TeethPitch Dia.For Chain PitchBore Dia.TypeTeeth Heat TreatmentTooth WidthMaximum Bore Dia.Price
TRITAN 35BS10H X 5/8 Sprocket 1.378inOD 0.375inPD 5/8inBD #10 | AH6TYR 36GA17 35BS10H X 5/8103/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€13.09
TRITAN 35BS11H X 1/2 Sprocket 1.496 inch OD 0.375inPD 1/2 InchBD #11 | AH6TYT 36GA18 35BS11H X 1/2113/8"3/8"-Finished BoreHardened Teeth0.168"1/2"€13.39
TRITAN 35BS11H X 3/4 Sprocket 1.496 inch OD 0.375inPD 3/4 inchBD #11 | AH6TYU 36GA19 35BS11H X 3/4113/8"3/8"-Finished BoreHardened Teeth0.168"3/4"€13.55
TRITAN 35BS11H X 5/8 Sprocket 1.496 inch OD 0.375inPD 5/8inBD #11 | AH6TYV 36GA20 35BS11H X 5/8113/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€13.72
TRITAN 35BS12H X 5/8 Sprocket 1.614inOD 0.375inPD 5/8inBD #12 | AH6TYW 36GA21 35BS12H X 5/8123/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€14.64
TRITAN 35BS13H X 1/2 Sprocket 1.732inOD 0.375inPD 1/2 InchBD #35 | AH6TYX 36GA22 35BS13H X 1/2133/8"3/8"-Finished BoreHardened Teeth0.168"1/2"€14.40
TRITAN 35BS13H X 5/8 Sprocket 1.732inOD 0.375inPD 5/8inBD #13 | AH6TYY 36GA23 35BS13H X 5/8133/8"3/8"-Finished BoreHardened Teeth0.168"5/8"€14.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 35BS30H X 1 Sprocket 3.780in OD 0.375inPD 1in BD #30
€40.12 /unit