Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 10D571 Replacement Swivel Pad For GR0001851 GR0001852 | AA2CEZ

WESTWARD 10D571 Replacement Swivel Pad For GR0001851 GR0001852

Item: AA2CEZ Model: 10D571
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Swivel Pad
MaterialSteel
Overall Length5/16"
Compatible With Grainger Part Number10D509, 10D510
IncludesJump Ring
ShapeRound

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.78
Ship length (cm)2.54
Ship width (cm)2.54
HS code8205700090
Country of OriginCN

Product Variants

ProductModelOverall LengthMaterialPrice
WESTWARD 10D572 Replacement Swivel Pad For AA2CCJ AA2CCK | AA2CFA 10D5727/16"Steel€6.06
WESTWARD 10D573 Replacement Swivel Pad 1-1/2 Inch C-clamps | AA2CFB 10D5731/2"Steel€6.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10D571 Replacement Swivel Pad For GR0001851 GR0001852
€4.16 /unit