Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 10D455 Cable Cutter Ratchet 10 Inch Length 600 Mcm | AA2CBD

WESTWARD 10D455 Cable Cutter Ratchet 10 Inch Length 600 Mcm

Item: AA2CBD Model: 10D455
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€386.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Cutter
Adjustment TypeScrew
ApplicationFor Cutting Copper And Aluminum Cable
Cutting ActionStraight
FeaturesOne Hand Operation
Handle ColorRed
Head ShapeStandard
Includes Cushioned GripNo
InsulatedNo
Jaw FinishMatte
Jaw Length1 1/4"
Max. Jaw Opening1 1/2"
Overall Length10"
Primary ApplicationElectrical Cable
Ratcheting JawYes
Handle MaterialPlastic
Jaw MaterialSteel
Maximum Jaw Opening1 1/2"
Weight1.3 lbs.

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)3.3
Ship length (cm)30.48
Ship width (cm)14.22
HS code8203300000
Country of OriginCN

Product Variants

ProductModelOverall LengthCutting ActionHandle ColorJaw LengthCutting Capacity Soft SteelGrip MaterialPrice
WESTWARD 10D450 Cable Cutter 39-1/2 Inch Length 3/4 Inch Cap | AA2CAY 10D45039 1/2"-----€297.41
WESTWARD 10D451 Cable Cutter 31-1/2 Inch Length 2-1/8 Inch Cap | AA2CAZ 10D45131 1/2"Shear----€175.79
WESTWARD 10D452 Cable Cutter 24-1/2 Inch Length 1 Inch Cap | AA2CBA 10D45224 1/2"-----€64.61
WESTWARD 10D453 Cable Cutter Wire Rope 24 Inch Length 1/2 Cap | AA2CBB 10D45324"-----€176.75
WESTWARD 10D454 Cable Cutter Ratchet 9-1/2 Inch Length 1000 Mcm | AA2CBC 10D4549 1/2"StraightBlack---€301.97
WESTWARD 10D456 Cable Cutter Ratchet 18-3/4 Inch Length 1000mcm | AA2CBE 10D45618 3/4"Shear--0.46 AWGRubber€888.17
WESTWARD 10D458 Cable Cutter 21-1/4 Inch Length 500 Mcm | AA2CBG 10D45821 1/4"StraightRed---€59.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10D455 Cable Cutter Ratchet 10 Inch Length 600 Mcm
€386.69 /unit