Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10D452 Cable Cutter 24-1/2 Inch Length 1 Inch Cap | AA2CBA

WESTWARD 10D452 Cable Cutter 24-1/2 Inch Length 1 Inch Cap

Item: AA2CBA Model: 10D452
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Cutter
Overall Length24 1/2"
Cutting ActionShear
For Maximum Diameter Data Cable1 3/4"
Handle MaterialSteel
Includes Cushioned GripNo
Ratcheting JawNo

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)4.32
Ship length (cm)66.04
Ship width (cm)16.26
HS code8203300000
Country of OriginTW

Product Variants

ProductModelOverall LengthCutting ActionHandle ColorJaw LengthCutting Capacity Soft SteelGrip MaterialPrice
WESTWARD 10D450 Cable Cutter 39-1/2 Inch Length 3/4 Inch Cap | AA2CAY 10D45039 1/2"-----€297.41
WESTWARD 10D451 Cable Cutter 31-1/2 Inch Length 2-1/8 Inch Cap | AA2CAZ 10D45131 1/2"Shear----€175.79
WESTWARD 10D453 Cable Cutter Wire Rope 24 Inch Length 1/2 Cap | AA2CBB 10D45324"-----€176.75
WESTWARD 10D454 Cable Cutter Ratchet 9-1/2 Inch Length 1000 Mcm | AA2CBC 10D4549 1/2"StraightBlack---€301.97
WESTWARD 10D455 Cable Cutter Ratchet 10 Inch Length 600 Mcm | AA2CBD 10D45510"StraightRed1 1/4"--€281.36
WESTWARD 10D456 Cable Cutter Ratchet 18-3/4 Inch Length 1000mcm | AA2CBE 10D45618 3/4"Shear--0.46 AWGRubber€888.17
WESTWARD 10D458 Cable Cutter 21-1/4 Inch Length 500 Mcm | AA2CBG 10D45821 1/4"StraightRed---€59.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10D452 Cable Cutter 24-1/2 Inch Length 1 Inch Cap
€63.84 /unit