Flat Shipping

Flat Shipping at €24.99 + VAT

WEST CHESTER 3511/XXXL Disposable Lab Coat, Polypropylene, White, 3Xl, 30 PK | CU9WGH

WEST CHESTER PROTECTIVE GEAR 3511/XXXL Disposable Lab Coat, Polypropylene, White, 3Xl, 30 PK

Item: CU9WGH Model: 3511/XXXLCross Ref: 34UJ97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLab Coat
Attached HoodNo
Closure TypeSnaps
ColorWhite
Cuff StyleOpen
MaterialPolypropylene
Number Of Pockets0
PatternSolid
Seam StyleSerged
Size3XL
Wrist ClosureOpen

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeFits Chest SizeMaterialSeam StyleClosure TypeWrist ClosureColorCuff StylePkg. Qty.Price
WEST CHESTER 3511/XXL Disposable Lab Coat, Polypropylene, White, 2Xl, 30 PK | CU9WGG 3511/XXL2XL27"PolypropyleneSergedSnapsOpenWhiteOpen30€60.87
WEST CHESTER 3511/XXXXL Disposable Lab Coat, Polypropylene, White, 4Xl, 30 PK | CU9WGJ 3511/XXXXL4XL-PolypropyleneSergedSnapsOpenWhiteOpen30€60.71
WEST CHESTER 3511/M Disposable Lab Coat, Polypropylene, White, M, 30 PK | CU9WGK 3511/MM-PolypropyleneSergedSnapsOpenWhiteOpen30€59.82
WEST CHESTER 3511/XL Disposable Lab Coat, Polypropylene, White, Xl, 30 PK | CU9WGL 3511/XLXL48"PolypropyleneSergedSnapsOpenWhiteOpen30€61.28
WEST CHESTER 3511/L Disposable Lab Coat, Polypropylene, White, L, 30 PK | CU9WGN 3511/LL-PolypropyleneSergedSnapsOpenWhiteOpen30€60.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEST CHESTER PROTECTIVE GEAR 3511/XXXL Disposable Lab Coat, Polypropylene, White, 3Xl, 30 PK
€58.46 /unit