Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17264.037.0607 U-Bolt 3/8-16 Steel Hot Dip Galvanised | AG2KKX 31KG12

GRAINGER U17264.037.0607 U Bolt, 3/8 In - 16 Thread Size, Square, 7 In Inside Lg., 6 In Inside Wd., Steel

Item: AG2KKX Model: U17264.037.0607Cross Ref: 31KG12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishHot Dip Galvanized
GradeNon Graded
Inside Length7"
Inside Width6"
MaterialSteel
System Of MeasurementImperial
Thread Length3 3/4"
Thread Size3/8"-16
Thread TypeCoarse
TypeSquare U Bolt
Center To Center Width6 3/8"
Inside Height7"
Inside Width/diameter6"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.248
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A

Product Variants

ProductModelInside WidthThread TypeClassThread SizeTypeMaterialFinishGradePrice
CHICAGO HARDWARE 53425 3 U-bolt Square Low Steel 3/8-16 | AB6ADG 20W580 53425 34"Coarse-3/8"-16Square U BoltSteelHot Dip Galvanized-€5.80
CHICAGO HARDWARE 53430 7 U-bolt Square Low Steel 3/8-16 | AB6ADH 20W581 53430 74"Coarse-3/8"-16Square U BoltSteelHot Dip Galvanized-€7.48
GRAINGER U17264.037.0203 U-Bolt 3/8-16 Steel Hot Dip Galvanised | AG2KKP 31KG05 U17264.037.02032"CoarseNot Applicable3/8"-16Square U BoltSteelHot Dip GalvanizedNon Graded€3.53
GRAINGER U17264.037.0205 U-Bolt 3/8-16 Steel Hot Dip Galvanised | AG2KKQ 31KG06 U17264.037.02052"CoarseNot Applicable3/8"-16Square U BoltSteelHot Dip GalvanizedNon Graded€5.36
GRAINGER U17264.037.0207 U-Bolt 3/8-16 Steel Hot Dip Galvanised | AG2KKR 31KG07 U17264.037.02072"CoarseNot Applicable3/8"-16Square U BoltSteelHot Dip GalvanizedNon Graded€5.58
GRAINGER U17264.037.0403 U-Bolt 3/8-16 Steel Hot Dip Galvanised | AG2KKT 31KG08 U17264.037.04034"CoarseNot Applicable3/8"-16Square U BoltSteelHot Dip GalvanizedNon Graded€3.90
GRAINGER U17264.037.0405 U-Bolt 3/8-16 Steel Hot Dip Galvanised | AG2KKU 31KG09 U17264.037.04054"CoarseNot Applicable3/8"-16Square U BoltSteelHot Dip GalvanizedNon Graded€5.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17264.037.0607 U Bolt, 3/8 In - 16 Thread Size, Square, 7 In Inside Lg., 6 In Inside Wd., Steel
€10.23 /unit