Flat Shipping

Flat Shipping at €24.99 + VAT

WEST CHESTER PROTECTIVE GEAR UPB-45 Bib Apron 45 Inch Length x 36 Inch Width Blue 8 mil PK12 | AH4KDU 34UJ74

WEST CHESTER PROTECTIVE GEAR UPB-45 Bib Apron 45 Inch Length x 36 Inch Width Blue 8 mil PK12

Item: AH4KDU Model: UPB-45Cross Ref: 34UJ74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Bib Apron
Basic MaterialNylon, PVC, Vinyl
Closure TypeTies
ColorBlue
Grommet MaterialPlastic
Grommet TypePlastic
Includes GrommetsYes
Length45"
MaterialVinyl
Number Of Pockets0
PackagingBulk
Seam StyleSewn
Thickness8 mil.
Waist ClosureTie
Width36"
Apron MaterialVinyl
Overall Length45"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)38.1
Ship width (cm)38.1
Country of OriginCN

Product Details:

    • Apron Neck Closure Type : Ties
    • Grommet Type : Plastic

Product Variants

ProductModelMaterialThicknessWaist ClosureColorOverall LengthIncludes GrommetsBasic MaterialGrommet MaterialPkg. Qty.Price
WEST CHESTER PROTECTIVE GEAR UPB-48 Bib Apron 48 Inch Length x 36 Inch Width Blue 8 mil PK12 | AH4KDV 34UJ75 UPB-48Vinyl8 mil.TieBlue-YesNylon, PVC, VinylPlastic12€55.47
WEST CHESTER PROTECTIVE GEAR UPB-55 Bib Apron 55 Inch Length x 36 Inch Width Blue 8 mil PK12 | AH4KDW 34UJ77 UPB-55Vinyl8 mil.TieBlue55"YesNylon, PVC, VinylPlastic12€55.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEST CHESTER PROTECTIVE GEAR UPB-45 Bib Apron 45 Inch Length x 36 Inch Width Blue 8 mil PK12
€55.31 /pack