Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C09701123000M Compression Spring Music Wire, Precision, 3 Inch Length, 0.112 Inch Wire Dia, 3 PK | CU3XNZ

SPEC C09701123000M Compression Spring Music Wire, Precision, 3 Inch Length, 0.112 Inch Wire Dia, 3 PK

Item: CU3XNZ Model: C09701123000MCross Ref: 780Z40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load1.468"
End TypeClosed, Grounded
FinishOiled
Free Length3"
Inner Dia.0.75"
Load @ 50% Free Length58.5 lbs.
Load Capacity57.26 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.97"
Solid Length1.53"
Spring Rate (stiffness)39 lbs./in.
TypePrecision
Wire Dia.0.112"
Wire TypeRound
Inside Diameter3/4"
Outside Diameter0.97"
Product TypeCompression Spring
Solid Height1.53"
Spring Rate39 lbs.-in.
StandardsAMS 5112, ASTM A228

Shipping Info:

Ship weight (kg) 0.0381
Ship height (cm)2.79
Ship length (cm)7.62
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C09701123000M Compression Spring Music Wire, Precision, 3 Inch Length, 0.112 Inch Wire Dia, 3 PK
€40.38 /unit