WESCO 273202 Steel Mini Winch Stacker, 265 Lbs Capacity, 41 Lift, 16 Length | AG7JGL MS-265

WESCO 273202 MS-265 Mini Winch Stacker, 265 Lbs Capacity, 41 Inch Lift, 16 Inch Length, Steel

Item: AG7JGL Model: 273202Cross Ref: MS-265
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
Capacity265 lbs.
ColorYellow
Fork Length16"
Fork Width2"
Load Center8"
MaterialSteel
Max. Lifting Height41"
Min. Lifting Height3 3/4"
Overall Height53 3/4"
Overall Length27 1/2"
Overall Width18 1/2"
Roller Dia.2"
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)136.53
Ship length (cm)69.85
Ship width (cm)46.99
Country of OriginUS

Product Variants

ProductModelFork LengthMin. Lifting HeightMax. Lifting HeightOverall LengthOverall WidthLoad CenterOverall HeightRoller Dia.Price
WESCO 273200 Steel Mini Winch Stacker, 176 Lbs Capacity, 43" Liftt, 19-3/4" Length | AG7JGM MW-176 27320019 3/4"2 3/4"43"33 3/4"21 1/2"9 3/4"58"4"-
RFQ
WESCO 273201 Steel Mini Winch Stacker, 330 Lbs Capacity, 43" Lift, 19-3/4" Length | AG7JGN MW-330 27320119 3/4"2 3/4"43"33 3/4"22 3/4"9 3/4"58"4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 273202 MS-265 Mini Winch Stacker, 265 Lbs Capacity, 41 Inch Lift, 16 Inch Length, Steel