WESCO 273200 Steel Mini Winch Stacker, 176 Lbs Capacity, 43 Liftt, 19-3/4 Length | AG7JGM MW-176

WESCO 273200 MW-176 Mini Winch Stacker, 176 Lbs Capacity, 43 Inch Lift, 19-3/4 Inch Length, Steel

Item: AG7JGM Model: 273200Cross Ref: MW-176
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
Capacity176 lbs.
ColorYellow
Fork Length19 3/4"
Fork Width2"
Load Center9 3/4"
MaterialSteel
Max. Lifting Height43"
Min. Lifting Height2 3/4"
Overall Height58"
Overall Length33 3/4"
Overall Width21 1/2"
Platform Length19 1/2"
Platform Width21"
Roller Dia.4"
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)147.32
Ship length (cm)85.73
Ship width (cm)54.61
Country of OriginUS

Product Variants

ProductModelFork LengthMin. Lifting HeightMax. Lifting HeightOverall LengthOverall WidthLoad CenterOverall HeightRoller Dia.Price
WESCO 273202 Steel Mini Winch Stacker, 265 Lbs Capacity, 41" Lift, 16" Length | AG7JGL MS-265 27320216"3 3/4"41"27 1/2"18 1/2"8"53 3/4"2"-
RFQ
WESCO 273201 Steel Mini Winch Stacker, 330 Lbs Capacity, 43" Lift, 19-3/4" Length | AG7JGN MW-330 27320119 3/4"2 3/4"43"33 3/4"22 3/4"9 3/4"58"4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 273200 MW-176 Mini Winch Stacker, 176 Lbs Capacity, 43 Inch Lift, 19-3/4 Inch Length, Steel