WESCO 272730 Wire Shelving Add-on, 2400 lbs Capacity, 48 x 63 x 24 Inch Size, Chrome Plated

Item: AG7KPB Model: 272730
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemAdd-on Kit
Depth24"
FinishChrome Plated
Height63"
Increments1"
Load Capacity2400 lbs.
MaterialSteel
Number Of Shelves4
Overall Height63"
Overall Length24"
Overall Width48"
Shelf Adjustments1"
Shelf Capacity600 lbs.
Width48"
Wire Shelving TypeStarter

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)160.02
Ship length (cm)60.96
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightShelf CapacityLoad CapacityOverall LengthShelf AdjustmentsNumber Of ShelvesFinishPrice
WESCO 272640 Chrome Plated Wire Shelving Unit, 2400 Lbs Capacity, 36" x 63" x 18" | AG7KMJ 27264036"63"600 lbs.2400 lbs.18"1"4Chrome Plated-
RFQ
WESCO 272641 Chrome Plated Wire Shelving Unit, 2400 Lbs Capacity, 36" x 74" x 18" | AG7KMK 27264136"74"600 lbs.2400 lbs.18"1"4Chrome Plated-
RFQ
WESCO 272642 Chrome Plated Wire Shelving Unit, 2400 Lbs Capacity, 36" x 86" x 18" | AG7KML 27264236"86"600 lbs.2400 lbs.18"1"4Chrome Plated-
RFQ
WESCO 272703 Chrome Plated Wire Shelving Unit, 2400 Lbs Capacity, 48" x 63" x 18" | AG7KMM 27270348"63"600 lbs.2400 lbs.18"1"4Chrome Plated-
RFQ
WESCO 272704 Chrome Plated Wire Shelving Unit, 2400 Lbs Capacity, 48" x 74" x 18" | AG7KMN 27270448"74"600 lbs.2400 lbs.18"1"4Chrome Plated-
RFQ
WESCO 272705 Chrome Plated Wire Shelving Unit, 2400 Lbs Capacity, 48" x 86" x 18" | AG7KMP 27270548"86"600 lbs.2400 lbs.18"1"4Chrome Plated-
RFQ
WESCO 272706 Chrome Plated Wire Shelving Unit, 2400 Lbs Capacity, 60" x 63" x 18" | AG7KMQ 27270660"63"600 lbs.2400 lbs.18"1"4Chrome Plated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272730 Wire Shelving Add-on, 2400 lbs Capacity, 48 x 63 x 24 Inch Size, Chrome Plated