WESCO 272543 Box Truck, Plastic, 128 Gallon, 8 Pneumatic, 600 Lbs Capacity, White | AG7KEV

WESCO 272543 Box Truck, Plastic, 128 Gallon, 8 Inch Pneumatic, 600 lbs Capacity, White

Item: AG7KEV Model: 272543
In Stock

Get it by Thursday, Jun 12

€485.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoly Truck
ColorWhite
Length42"
Load Capacity600 lbs.
MaterialPolyethylene
Number Of Casters4
Overall Height37"
Overall Length42"
Overall Width30"
Wheel MaterialPneumatic
Wheel TypePneumatic

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)93.98
Ship length (cm)106.68
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthColorMaterialWheel TypeNumber Of CastersPrice
WESCO 272503 Box Truck, Plastic, 32 Gallon, 5" Polyurethane, 350 Lbs Capacity, Gray | AG7KDE 272503350 lbs.32"21"GrayPolyethylene-4€260.24
WESCO 272504 Box Truck, Plastic, 32 Gallon, 5" Polyurethane, 350 Lbs Capacity, Blue | AG7KDF 272504350 lbs.32"21"BluePolyethylene-4€260.24
WESCO 272505 Box Truck, Plastic, 32 Gallon, 5" Polyurethane, 350 Lbs Capacity, White | AG7KDG 272505350 lbs.32"21"WhitePolyethylene-4€243.86
WESCO 272506 Box Truck, Plastic, 32 Gallon, 5" Polyurethane, 350 Lbs Capacity, Red | AG7KDH 272506350 lbs.32"21"RedPolyethylene-4€260.24
WESCO 272507 Box Truck, Plastic, 32 Gallon, 5" Polyurethane, 350 Lbs Capacity, Yellow | AG7KDJ 272507350 lbs.32"21"YellowPolyethylene-4€260.24
WESCO 272530 Box Truck, Plastic, 32 Gallon, 8" Pneumatic, 350 Lbs Capacity, Gray | AG7KDK 272530350 lbs.32"21"GrayPolyethylenePneumatic4€322.40
WESCO 272535 Box Truck, Plastic, 32 Gallon, 8" Pneumatic, 350 Lbs Capacity, Blue | AG7KDL 272535350 lbs.32"21"BluePolyethylenePneumatic4€322.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272543 Box Truck, Plastic, 128 Gallon, 8 Inch Pneumatic, 600 lbs Capacity, White
€485.66 /unit