WESCO 272506 Box Truck, Plastic, 32 Gallon, 5 Polyurethane, 350 Lbs Capacity, Red | AG7KDH

WESCO 272506 Box Truck, Plastic, 32 Gallon, 5 Inch Polyurethane, 350 lbs Capacity, Red

Item: AG7KDH Model: 272506
In Stock

Get it by Tuesday, Jun 10

€260.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoly Truck
ColorRed
Length32"
Load Capacity350 lbs.
MaterialPolyethylene
Number Of Casters4
Overall Height21 1/2"
Overall Length32"
Overall Width21"
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)54.61
Ship length (cm)81.28
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthColorMaterialWheel TypeNumber Of CastersPrice
WESCO 272503 Box Truck, Plastic, 32 Gallon, 5" Polyurethane, 350 Lbs Capacity, Gray | AG7KDE 272503350 lbs.32"21"GrayPolyethylene-4€260.24
WESCO 272504 Box Truck, Plastic, 32 Gallon, 5" Polyurethane, 350 Lbs Capacity, Blue | AG7KDF 272504350 lbs.32"21"BluePolyethylene-4€260.24
WESCO 272505 Box Truck, Plastic, 32 Gallon, 5" Polyurethane, 350 Lbs Capacity, White | AG7KDG 272505350 lbs.32"21"WhitePolyethylene-4€243.86
WESCO 272507 Box Truck, Plastic, 32 Gallon, 5" Polyurethane, 350 Lbs Capacity, Yellow | AG7KDJ 272507350 lbs.32"21"YellowPolyethylene-4€260.24
WESCO 272530 Box Truck, Plastic, 32 Gallon, 8" Pneumatic, 350 Lbs Capacity, Gray | AG7KDK 272530350 lbs.32"21"GrayPolyethylenePneumatic4€322.40
WESCO 272535 Box Truck, Plastic, 32 Gallon, 8" Pneumatic, 350 Lbs Capacity, Blue | AG7KDL 272535350 lbs.32"21"BluePolyethylenePneumatic4€322.40
WESCO 272540 Box Truck, Plastic, 32 Gallon, 8" Pneumatic, 350 Lbs Capacity, White | AG7KDM 272540350 lbs.32"21"WhitePolyethylenePneumatic4€305.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272506 Box Truck, Plastic, 32 Gallon, 5 Inch Polyurethane, 350 lbs Capacity, Red
€260.24 /unit