WESCO 272239 Economy Steel Platform Truck With Folding Handle, 400 Lbs Capacity

Item: AG7KAR Model: 272239
In Stock

Get it by Thursday, Jun 12

€332.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Handle Platform Truck
Deck L X W35" x 23"
Deck MaterialSteel
Handle Height32 1/2"
Handle TypeFolding
Load Capacity400 lbs.
Number Of Caster Wheels4
Number Of Casters4
Overall Height32 1/2"
Overall Length35"
Overall Width23"
Platform MaterialVinyl
Platform StyleNon Skid
Wheel MaterialRubber

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)82.55
Ship length (cm)88.9
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthHandle HeightWheel MaterialDeck L X WDeck MaterialHandle TypePrice
WESCO 272019 Deluxe Steel Platform Truck With Folding Handle, 440 Lbs Capacity | AG7KAN 272019440 lbs.29"19"32 1/2"Rubber-SteelFolding€193.14
WESCO 272035 | AG7KAP | Folding Handle Platform Truck 272035660 lbs.35"23"37 1/2"Rubber35" x 23"SteelFolding€336.87
WESCO 272238 Economy Steel Platform Truck With Folding Handle, 275 Lbs Capacity | AG7KAQ 272238275 lbs.29"19"32 1/2"Rubber29" x 19"SteelFolding€124.47
WESCO 278762 Economy Steel Platform Truck With Steel Folding Handle, 400 Lbs Capacity | AG7KAT 278762400 lbs.35"23"38 1/2"Pneumatic35" x 23"SteelFolding€361.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272239 Economy Steel Platform Truck With Folding Handle, 400 Lbs Capacity
€332.48 /unit