WESCO 261115 Adjustable Base Powered Telescoping Fork Stacker, 2000 Lbs Capacity, 96 Lift | AG7JHW PTASFL-96-42-3550S-2K

WESCO 261115 PTASFL-96-42-3550S-2K Telescoping Fork Stacker, 2000 Lbs Capacity, 96 Inch Lift

Item: AG7JHW Model: 261115Cross Ref: PTASFL-96-42-3550S-2K
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Platform Lift
BaseAdjustable
Base TypeAdjustable
Capacity2000 lbs.
ColorRed
Fork Length42"
Fork Width3"
Load Center24"
Max. Lifting Height96"
Min. Lifting Height1 1/2"
Overall Height70 1/2"
Overall Length68"
Overall Width57"
Powered ByBattery
TelescopingYes

Shipping Info:

Ship weight (kg) 506.25
Ship height (cm)179.07
Ship length (cm)172.72
Ship width (cm)144.78
Country of OriginUS

Product Variants

ProductModelBase TypeMax. Lifting HeightOverall WidthOverall HeightBaseCapacityBase Legs Inside Dia.Base Legs Outside Dia.Price
WESCO 261120 Fixed Base Powered Telescoping Fork Stacker, 48" Leg Od, 2000 Lbs Cap, 96" Lift | AG7JHP PTSFL-96-42-42S-2K 261120Fixed96"48 1/2"70 1/2"Fixed2000 lbs.42"48"-
RFQ
WESCO 261119 Fixed Base Powered Telescoping Fork Stacker, 48" Leg Od, 2000 Lbs Cap, 130" Lift | AG7JHQ PTSFL-130-42-42S-2K 261119Fixed130"48 1/2"87 1/2"Fixed2000 lbs.42"48"-
RFQ
WESCO 261124 Fixed Base Powered Telescoping Fork Stacker, 56" Leg Od, 2000 Lbs Cap, 96" Lift | AG7JHR PTSFL-96-42-50S-2K 261124Fixed96"48 1/2"70 1/2"Fixed2000 lbs.50"56"-
RFQ
WESCO 261123 Fixed Base Powered Telescoping Fork Stacker, 56" Leg Od, 2000 Lbs Cap, 130" Lift | AG7JHT PTSFL-130-42-50S-2K 261123Fixed130"48 1/2"87 1/2"Fixed2000 lbs.50"56"-
RFQ
WESCO 261117 Adjustable Base Powered Telescoping Fork Stacker, 1500 Lbs Capacity, 96" Lift | AG7JHU PTASFL-96-42-3550S-1.5K 261117Adjustable96"57"70 1/2"Adjustable1500 lbs.---
RFQ
WESCO 261118 Adjustable Base Powered Telescoping Fork Stacker, 1500 Lbs Capacity, 130" Lift | AG7JHV PTASFL-130-42-3550S-1.5K 261118Adjustable130"57"87 1/2"Adjustable1500 lbs.---
RFQ
WESCO 261116 Adjustable Base Powered Telescoping Fork Stacker, 2000 Lbs Capacity, 130" Lift | AG7JHX PTASFL-130-42-3550S-2K 261116Adjustable130"57"87 1/2"Adjustable2000 lbs.---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 261115 PTASFL-96-42-3550S-2K Telescoping Fork Stacker, 2000 Lbs Capacity, 96 Inch Lift