Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 2ZPE7 Applicator Pad White 4 Inch Diameter - Pack Of 2 | AC4GEH

TOUGH GUY 2ZPE7 Applicator Pad White 4 Inch Diameter - Pack Of 2

Item: AC4GEH Model: 2ZPE7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemApplicator Pad
AbrasiveNone
ColorWhite
Length4"
MaterialMicrofiber
Thickness4/5"
Used OnAutomotive
Width4"
Outside Diameter4"
Product TypePad

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.59
Ship length (cm)10.16
Ship width (cm)10.16
HS code6307102030
Country of OriginCN

Product Variants

ProductModelColorThicknessAbrasiveUsed OnMaterialPkg. Qty.Price
TOUGH GUY 2ZPE8 Applicator Pad And Handle 4 Inch L - Pack Of 2 | AC4GEJ 2ZPE8Blue, White4/5"NoneAutomotiveMicrofiber2€4.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2ZPE7 Applicator Pad White 4 Inch Diameter - Pack Of 2
€3.43 /pack