WESCO 261080 Fixed Base Fork Powered Stacker, 1500 Lbs Capacity, 21 Od, 83 Height | AG7JHZ PSFL-64-25-15S-1.5K

WESCO 261080 PSFL-64-25-15S-1.5K Fork Power Drive Stacker, 21 Inch O.D, 83 Inch Height

Item: AG7JHZ Model: 261080Cross Ref: PSFL-64-25-15S-1.5K
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,438.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Platform Lift
BaseFixed
Base Legs Inside Dia.15"
Base Legs Outside Dia.21"
Base TypeFixed
Capacity1500 lbs.
ColorRed
Fork Length25"
Fork Width3"
Load Center15"
Max. Lifting Height64"
Min. Lifting Height0.0"
Overall Height83"
Powered ByBattery

Shipping Info:

Ship weight (kg) 239.4
Ship height (cm)210.82
Country of OriginUS

Product Variants

ProductModelBase TypeMin. Lifting HeightMax. Lifting HeightLoad CenterFork LengthOverall HeightBase Legs Inside Dia.Base Legs Outside Dia.Price
WESCO 261079 Fixed Base Fork Powered Stacker, 1500 Lbs Capacity, 21" Od, 72" Height | AG7JHY PSFL-56-25-15S-1.5K 261079Fixed0.0"56"15"25"72"15"21"€6,669.00
RFQ
WESCO 261081 Fixed Base Fork Powered Stacker, 1500 Lbs Capacity, 21" Od, 94" Height | AG7JJA PSFL-76-25-15S-1.5K 261081Fixed0.0"76"15"25"94"15"21"€7,175.70
RFQ
WESCO 261082 Fixed Base Fork Powered Stacker, 1500 Lbs Capacity, 21" Od, 104" Height | AG7JJB PSFL-86-25-15S-1.5K 261082Fixed0.0"86"15"25"104"15"21"€8,104.88
WESCO 261083 Fixed Base Fork Powered Stacker, 1500 Lbs Capacity, 26" Od, 72" Height | AG7JJC PSFL-56-25-20S-1.5K 261083Fixed0.0"56"15"25"72"20"26"€7,351.02
RFQ
WESCO 261084 Fixed Base Fork Powered Stacker, 1500 Lbs Capacity, 26" Od, 83" Height | AG7JJD PSFL-64-25-20S-1.5K 261084Fixed0.0"64"15"25"83"20"26"€7,458.90
RFQ
WESCO 261085 Fixed Base Fork Powered Stacker, 1500 Lbs Capacity, 26" Od, 94" Height | AG7JJE PSFL-76-25-20S-1.5K 261085Fixed0.0"76"15"25"94"20"26"€7,540.33
RFQ
WESCO 261086 Fixed Base Fork Powered Stacker, 1500 Lbs Capacity, 26" Od, 104" Height | AG7JJF PSFL-86-25-20S-1.5K 261086Fixed0.0"86"15"25"104"20"26"€8,844.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 261080 PSFL-64-25-15S-1.5K Fork Power Drive Stacker, 21 Inch O.D, 83 Inch Height
€6,438.09 /unit