WESCO 261037 PCBFL-56-25 Counter-balance Powered Stacker, 1000 Lbs Capacity, 56 Inch Lift

Item: AG7JGQ Model: 261037Cross Ref: PCBFL-56-25
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,289.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounterbalance Weights
Capacity1000 lbs.
ColorRed
Fork Height Raised56"
Fork Length25"
Fork Width3"
Load Center13"
Overall Height72"
Overall Length59 1/2"
Overall Width26 1/2"
Roller Dia.4"
Wheel MaterialPolyolefin

Shipping Info:

Ship weight (kg) 252
Ship height (cm)182.88
Ship length (cm)151.13
Ship width (cm)67.31
Country of OriginUS

Product Variants

ProductModelFork LengthCapacityOverall HeightFork Height RaisedFork WidthOverall LengthOverall WidthLoad CenterPrice
WESCO 261038 Counter-balance Powered Stacker, 1000 Lbs Capacity, 64" Lift | AG7JGR PCBFL-64-25 26103825"1000 lbs.82 1/2"64"3"59 1/2"26 1/2"13"€5,413.03
RFQ
WESCO 261039 Counter-balance Powered Stacker, 1000 Lbs Capacity, 76" Lift | AG7JGT PCBFL-76-25 26103925"1000 lbs.92"76"3"59 1/2"26 1/2"13"€5,598.02
RFQ
WESCO 261096 Counter-balance Powered Stacker, 56" Lift Height | AG7JGU PCBFL-56-30 26109630"850 lbs.72"56"3"59 1/2"26 1/2"-€5,915.35
RFQ
WESCO 261097 Counter-balance Powered Stacker, 30" Length | AG7JGV PCBFL-64-30 26109730"850 lbs.82 1/2"64"3"59 1/2"26 1/2"-€6,155.30
RFQ
WESCO 261098 Counter-balance Powered Stacker, 76" Height | AG7JGW PCBFL-76-30 26109830"850 lbs.92"76"3"59 1/2"26 1/2"-€6,432.47
RFQ
WESCO 261041 Counter-balance Weights, 334 Lbs Capacity, 200 Lbs Counterweight | AG7JGX 200 lb kit 261041-334 lbs.------€407.87
WESCO 261042 Counter-balance Weights, 668 Lbs Capacity, 400 Lbs Counterweight | AG7JGY 400 lb kit 261042-668 lbs.------€814.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 261037 PCBFL-56-25 Counter-balance Powered Stacker, 1000 Lbs Capacity, 56 Inch Lift
€5,289.39 /unit