SPEARS VALVES S1720-12F | CC3VEN

SPEARS VALVES S1720-12F True Union Utility Swing Check Valve, Threaded, 1-1/4 Size, PVC, EPDM

Item: CC3VEN Model: S1720-12F
In Stock

Get it by Thursday, Jun 12

€44.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
ActuationAutomatic
ApplicationPotable Water
ColorWhite
Connection TypeThreaded
ConstructionThreaded
GenderFemale
JointPVC White True Union Swing Check
Max. Temp.140°F
Pipe Size1 1/4"
Size1 1/4"
StyleUtility Swing
TypeTrue Union Swing Check Valves
Valve Connection TypeThreaded
Working Pressure150 psi

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPipe SizeConnection TypeMax. Temp.ApplicationTypeColorStylePrice
SPEARS VALVES S1720-15F | CA8RRG S1720-15F1 1/2"Threaded140°FPotable WaterTrue Union Swing Check ValvesWhiteUtility Swing€36.47
RFQ
SPEARS VALVES S1720-20F | CB3XQH S1720-20F2"Threaded140°FPotable WaterTrue Union Swing Check ValvesWhiteUtility Swing€54.77
RFQ
SPEARS VALVES S1720-05F | CC3VEB S1720-05F1/2"Threaded140°FPotable WaterTrue Union Swing Check ValvesWhiteUtility Swing€39.48
RFQ
SPEARS VALVES S1720-10F | CC3VEC S1720-10F1"Threaded140°FPotable WaterTrue Union Swing Check ValvesWhiteUtility Swing€31.50
RFQ
SPEARS VALVES S1720-07F | CC3VEE S1720-07F3/4"Threaded140°FPotable WaterTrue Union Swing Check ValvesWhiteUtility Swing€40.66
RFQ
SPEARS VALVES S1720-30F | CC3VEQ S1720-30F3"Threaded140°FPotable WaterTrue Union Swing Check ValvesWhiteUtility Swing€156.83
RFQ
SPEARS VALVES S1720-25F | CC3VER S1720-25F2 1/2"Threaded140°FPotable WaterTrue Union Swing Check ValvesWhiteUtility Swing€91.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES S1720-12F True Union Utility Swing Check Valve, Threaded, 1-1/4 Size, PVC, EPDM
€44.62 /unit