WESCO 260204 Double Scissors High Lift Table, 770 Lbs Capacity | AG7JUX LT-770DSL

WESCO 260204 LT-770DSL Double Scissors High Lift Table, 770 Lbs Capacity

Item: AG7JUX Model: 260204Cross Ref: 373F46 / LT-770DSL
In Stock

Get it by Tuesday, Jun 10

€1,038.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
ColorYellow
Lifting Height Max.51"
Load Capacity770 lbs.
Min. Lifting Height14"
Overall Height37"
Overall Length45 1/2"
Overall Width19 1/2"
Platform Length35 1/2"
Platform Width19 1/2"
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 102.15
Ship height (cm)35.56
Ship length (cm)90.17
Ship width (cm)49.53
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 260204 LT-770DSL Double Scissors High Lift Table, 770 Lbs Capacity
€1,038.43 /unit