Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 236919 Lockout Hasp, Steel Lockout Hasp, 1.5 in/1 Inch Size Opening Size, Red, 6 Padlocks | CP2FAM

BRADY 236919 Steel Lockout Hasp, 1.5 in/1 Inch Size Opening Size, Red, 6 Padlocks

Item: CP2FAM Model: 236919Cross Ref: 489L83
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Hasp
CoatingPolyester
ColorRed
Hasp Closure TypeScissor Action
Hasp TypeDual End
HeaderNone
LegendNo Legend
Length5.37"
Lockout MaterialSteel
Lockout Material FinishPowder Coated
MaterialSteel
Max. Number Of Padlocks6
Non SparkingNo
Number Of Jaws2
Opening Size1", 1.5"
Osha CompliantNo
Padlock Shackle Max. Dia.0.378"
Pry-resistantNo
Resistance PropertiesChemical Resistant
Width1.98"
For Maximum Padlock Shackle Diameter0.378"
Lockout ColorRed
Overall Length5.37"
Overall Width1 49/50"
Product TypeSteel Lockout Hasp
StandardsANSI Z244, OSHA 29 CFR 1910.147

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelMax. Number Of PadlocksColorLockout MaterialHasp TypeOpening SizePkg. Qty.Price
BRADY 105720 Lockout Hasp Standard 6 Lock Red | AA7GXU 15Y521 1057206Red---1€16.82
BRADY 105721 Lockout Hasp Standard 6 Lock Red | AA7GXV 15Y522 1057216Red---1€17.53
BRADY 65971 Lockout Hasp 6 Lock Silver - Pack Of 5 | AA7GXW 15Y523 659716SilverAluminumLabeled-5€154.90
BRADY 65972 Lockout Hasp 6 Lock Blue - Pack Of 5 | AA7GXX 15Y524 659726BlueAluminumLabeled-5€147.10
BRADY 65973 Lockout Hasp 6 Lock Green - Pack Of 5 | AA7GXY 15Y525 659736GreenAluminumLabeled-5€147.70
BRADY 99668 Lockout Hasp Snap -on 6 Lock Orange | AA7GYA 15Y527 996686Orange---1€15.00
BRADY LH220A Lockout Hasp Snap -on 1 Lock | AA7GYB 15Y528 LH220A1Red---1€19.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 236919 Steel Lockout Hasp, 1.5 in/1 Inch Size Opening Size, Red, 6 Padlocks
€12.99 /unit