WESCO 210127 Steel Sr Economy Hand Truck, Pneumatic, 16 Gauge, 500 Lbs Capacity | AG7HQK SR Economy-PE

WESCO 210127 SR Economy-PE Steel Sr Economy Hand Truck, Pneumatic, 16 Gauge, 500 Lbs Capacity

Item: AG7HQK Model: 210127Cross Ref: SR Economy-PE
In Stock

Get it by Tuesday, Jun 17

€177.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Hand Truck
ColorRed
Handle TypeSingle Loop
Load Capacity500 lbs.
MaterialSteel
Noseplate Depth7 1/2"
Noseplate Width14"
Overall Height51"
Overall Length19"
Overall Width21 1/2"
Wheel MaterialPneumatic
Wheel TypePneumatic

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)129.54
Ship length (cm)48.26
Ship width (cm)54.61
Country of OriginUS

Product Variants

ProductModelWheel MaterialHandle TypeNoseplate WidthNoseplate DepthOverall HeightOverall WidthLoad CapacityColorPrice
WESCO 210215 Steel Sr Economy Hand Truck, Solid Rubber, 16 Gauge, 500 Lbs Capacity | AG7HQL SR Economy-SR 210215RubberSingle Loop14"7 1/2"51"21 1/2"500 lbs.Red€183.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 210127 SR Economy-PE Steel Sr Economy Hand Truck, Pneumatic, 16 Gauge, 500 Lbs Capacity
€177.79 /unit