Flat Shipping

Flat Shipping at €24.99 + VAT

INA GLCTE40 Flange Bearing, 40 mm Bore, Cast Iron, Eccentric Collar, 150 mm Length

Item: CR4MXJ Model: GLCTE40Cross Ref: 21ZG01
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€331.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore Dia.40 mm
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity32500N
Flange Thickness24 mm
GradeGrade 100CR6
Housing MaterialCast Iron
Housing Material FinishPainted
Housing TypeRhombus
Included BearingRadial Insert Ball
IncludesText
Insert MaterialAlloy Steel
Insert TypeRadial Ball
Load DirectionRadial
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsThreaded Lubrication Hole
Max. Temp.50°C
Min. Temp.-30°C
Mount Hole Center-to-center Length119 mm
Mount Hole Size14 mm
Mounting Bolt SizeM12
Number Of Mounting Holes2
Overall Height100 mm
Overall Length150 mm
Overall Width46.3 mm
Rolling Element Rows1
Seal MaterialNitrile Rubber
Self Lubricating BearingNo
Shaft Locking TypeEccentric Collar
Split HousingNot Split
Static Radial Load Capacity19800N
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bore Diameter40 mm
ClosureDouble Sealed
Expansion TypeFixed
StandardsGTB14 DIN1680-2

Shipping Info:

Ship weight (kg) 1.512
Ship height (cm)10
Ship length (cm)15
Ship width (cm)4.63
Country of OriginSK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INA GLCTE40 Flange Bearing, 40 mm Bore, Cast Iron, Eccentric Collar, 150 mm Length
€331.68 /unit