Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 97584010 Wall Mount Bracket, KombiSIGN 71/72 Series Tower Lights, Part | CU9WDH

WERMA 97584010 Wall Mount Bracket

Item: CU9WDH Model: 97584010Cross Ref: 452T66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Mount Bracket
For Use WithKombisign 71/72 Series Tower Lights
TypePart , Wall Mount Bracket
Housing ColorBlack
Mounting LocationWall Mount
Overall Diameter2 3/4"
Overall Height4 5/16"
Overall Width4 5/16"
Product TypeTower Light Base

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code853190
Country of OriginDE

Product Variants

ProductModelTypePrice
WERMA 96063006 Wall Mount Bracket, KombiSIGN 40 Series Tower Lights, Part | CU9WDC 96063006Part€20.28
WERMA 96063001 Wall Mount Bracket, KombiSIGN 40 Series Tower Lights, Part | CU9WDD 96063001Part€17.14
WERMA 96063002 Wall Mount Bracket, KombiSIGN 40 Series Tower Lights, Part | CU9WDE 96063002Part€19.80
WERMA 96063005 Wall Mount Bracket, KombiSIGN 40 Series Tower Lights, Part | CU9WDF 96063005Part€17.14
WERMA 96000001 Wall Mount Bracket, KombiSIGN 71/72 Series Tower Lights, Part | CU9WDG 96000001-€20.77
WERMA 97584086 Wall Mount Bracket, KombiSIGN 71/72 Series Tower Lights, Part | CU9WDJ 97584086Part€19.99
WERMA 96000041 Wall Mount Bracket, KombiSIGN 71/72 Series Tower Lights, Part | CU9WDK 96000041Part€29.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 97584010 Wall Mount Bracket
€34.20 /unit