Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 96000041 Wall Mount Bracket, KombiSIGN 71/72 Series Tower Lights, Part | CU9WDK

WERMA 96000041 Wall Mount Bracket

Item: CU9WDK Model: 96000041Cross Ref: 452T64
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Mount Bracket
For Use WithKombisign 71/72 Series Tower Lights
TypePart , Wall Mount Bracket
Housing ColorBlack
Mounting LocationWall Mount
Mounting MechanismBracket
Overall Diameter1 15/16"
Overall Height1 15/16"
Overall Length5 7/8"
Overall Width3 1/8"
Product TypeTower Light Mount

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypePrice
WERMA 96063006 Wall Mount Bracket, KombiSIGN 40 Series Tower Lights, Part | CU9WDC 96063006Part€20.28
WERMA 96063001 Wall Mount Bracket, KombiSIGN 40 Series Tower Lights, Part | CU9WDD 96063001Part€17.14
WERMA 96063002 Wall Mount Bracket, KombiSIGN 40 Series Tower Lights, Part | CU9WDE 96063002Part€19.80
WERMA 96063005 Wall Mount Bracket, KombiSIGN 40 Series Tower Lights, Part | CU9WDF 96063005Part€17.14
WERMA 96000001 Wall Mount Bracket, KombiSIGN 71/72 Series Tower Lights, Part | CU9WDG 96000001-€20.77
WERMA 97584010 Wall Mount Bracket, KombiSIGN 71/72 Series Tower Lights, Part | CU9WDH 97584010Part€33.12
WERMA 97584086 Wall Mount Bracket, KombiSIGN 71/72 Series Tower Lights, Part | CU9WDJ 97584086Part€19.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 96000041 Wall Mount Bracket
€29.29 /unit