Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 69843075 Tower Light Assembly, 2 Lights, Red/Yellow, Flashing/Steady, Steady, LED | CU9VXD

WERMA 69843075 Tower Light Assembly, 2 Lights, Red/Yellow, Flashing/Steady, Steady, LED

Item: CU9VXD Model: 69843075Cross Ref: 452T85
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€164.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Amps Drawn60 mA
ColorRed, Yellow
Diameter37 mm
Flashes Per Minute60
Height5 1/2"
Housing MaterialPolycarbonate
Lamp Life50000 hrs.
Lens DesignCylinder
Lens MaterialPolycarbonate
Light ModeSteady
Lighting TechnologyLED
MountingDirect
Number Of Lights2
Sound ModesSteady
Sounder IncludedNo
Tower Light ColorRed, Yellow
Tower Light Mounting StyleDirect
Voltage24V AC/DC
Control ProtocolDirect Wire
Housing ColorSilver
Lens ShapeDome
Light Operating ModeSteady
Light SourceLED
Nema RatingNEMA 12, NEMA 4X
Operating Voltage24V AC/DC
Overall Diameter38 mm
Overall Height141 mm
Sound Operating ModeSteady
StandardsCE, CUL LISTED, EAC, ROHS, WEE

Shipping Info:

Ship weight (kg) 0.1143
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageHeightDiameterLight ModeNumber Of LightsTower Light Mounting StyleAmps DrawnSound ModesPrice
WERMA 64924004 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWR 6492400424V AC/DC8.328"70 mmFlashing, Steady2Base40 mASteady€198.04
WERMA 69812075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWT 6981207524V AC/DC5 1/2"37 mmSteady2Direct70 mASteady€135.22
WERMA 69832075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWU 6983207524V AC/DC5 1/2"37 mmSteady2Direct70 mASteady€141.51
WERMA 69932075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWV 6993207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€196.65
WERMA 69922075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWW 6992207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€208.96
WERMA 69942075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWX 6994207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€215.01
WERMA 69912075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWY 6991207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€188.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 69843075 Tower Light Assembly, 2 Lights, Red/Yellow, Flashing/Steady, Steady, LED
€164.94 /unit