Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERFAB SSG-PX-L-150-10SS Sock Screen Gasket 1-1/2 Inch Silicone/stainless Steel | AC7MLZ 38R196

RUBBERFAB SSG-PX-L-150-10SS Sock Screen Gasket 1-1/2 Inch Silicone/stainless Steel

Item: AC7MLZ Model: SSG-PX-L-150-10SSCross Ref: 38R196
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSock Screen Gasket
ConnectionTri Clamp
Metal DetectableYes
Temp. Range-40°F to +450°F
Tube Size1 1/2"
Center ConstructionSock
Center MaterialGrade 316 Stainless Steel
ColorClear
Connection/fitting TypeTri Clamp
FeaturesEliminates Leaks And Breakage In Lines, Fully Reusable For An Average Of 250 To 300 Procedures
For Piping SystemPharmaceuticals
For Tube Outside Diameter1 1/2"
Gasket MaterialSilicone
Includes MeshYes
Maximum Operating Temperature450°F
Mesh Size10
Metal & X-ray DetectableNo
Minimum Operating Temperature-30°F
Outside Diameter StyleStandard
Sanitary CertificationPharmacopeia Class VI, USDA
StandardsADI FREE CERTIFIED, ASME BPE, CGMP, CYTOTOXICITY CRITERIA, TITLE 21 CFR 177.2600, USDA, USP CLASS VI
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)30.48
Ship length (cm)22.86
Ship width (cm)0.2
HS code8484100000
Country of OriginUS

Product Variants

ProductModelMetal DetectableConnectionPrice
RUBBERFAB SSG-U-L-150-10SS Sock Screen Gasket 1-1/2 Inch Buna/stainless Steel | AC7MLL 38R184 SSG-U-L-150-10SSYesTri Clamp€131.71
RUBBERFAB SSG-U-L-200-10SS Sock Screen Gasket 2 Inch Buna/stainless Steel | AC7MLM 38R185 SSG-U-L-200-10SSYesTri Clamp€141.37
RUBBERFAB SSG-U-L-150-16SS Sock Screen Gasket 1-1/2 Inch Buna/stainless Steel | AC7MLN 38R186 SSG-U-L-150-16SSYesTri Clamp€132.13
RUBBERFAB SSG-U-L-200-16SS Sock Screen Gasket 2 Inch Buna/stainless Steel | AC7MLP 38R187 SSG-U-L-200-16SSYesTri Clamp€136.85
RUBBERFAB SSG-E-L-150-10SS Sock Screen Gasket 1-1/2 Inch Epdm/stainless Steel | AC7MLQ 38R188 SSG-E-L-150-10SSYesTri Clamp€134.50
RUBBERFAB SSG-E-L-200-10SS Sock Screen Gasket 2 Inch Epdm/stainless Steel | AC7MLR 38R189 SSG-E-L-200-10SSYesTri Clamp€145.04
RUBBERFAB SSG-E-L-150-16SS Sock Screen Gasket 1-1/2 Inch Epdm/stainless Steel | AC7MLT 38R190 SSG-E-L-150-16SSYesTri Clamp€134.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERFAB SSG-PX-L-150-10SS Sock Screen Gasket 1-1/2 Inch Silicone/stainless Steel
€159.82 /unit