Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 69110068 Tower Light Assembly, 3 Light, Green/Red/Yellow, Flashing/Steady, Intermittent/Steady | CU9VXU

WERMA 69110068 Tower Light Assembly, 3 Light, Green/Red/Yellow, Flashing/Steady, Intermittent/Steady

Item: CU9VXU Model: 69110068Cross Ref: 452R60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€306.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Assembly
Amps Drawn30 mA
ColorGreen, Red, Yellow
Diameter105 mm x 48 mm
Flashes Per Minute60
Height7.672"
Housing MaterialABS, Polycarbonate
Lamp Life50000 hrs.
Lens DesignCylinder
Lens MaterialPolycarbonate
Light ModeFlashing, Steady
Lighting TechnologyLED
MountingBracket
Nema RatingIP55
Number Of Lights3
Sound ModesIntermittent, Steady
Sounder IncludedNo
Tower Light ColorGreen, Red, Yellow
Tower Light Mounting StyleBracket
Voltage115-230V AC
Connection TypeScrew Terminal
Control ProtocolDirect Wire
Housing ColorClear
Lens ShapeDome
Light SourceLED
Mounting LocationWall Mount
Mounting MechanismBracket
Operating Voltage115-230V AC
Overall Height195 mm
StandardsCCC, CE, EAC, ROHS, ULUS, WEE

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code853120
Country of OriginDE

Product Variants

ProductModelVoltageHeightDiameterLight ModeNumber Of LightsTower Light Mounting StyleAmps DrawnSound ModesPrice
WERMA 64924004 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWR 6492400424V AC/DC8.328"70 mmFlashing, Steady2Base40 mASteady€198.04
WERMA 69812075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWT 6981207524V AC/DC5 1/2"37 mmSteady2Direct70 mASteady€135.22
WERMA 69832075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWU 6983207524V AC/DC5 1/2"37 mmSteady2Direct70 mASteady€141.51
WERMA 69932075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWV 6993207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€196.65
WERMA 69922075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWW 6992207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€208.96
WERMA 69942075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWX 6994207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€215.01
WERMA 69912075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWY 6991207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€188.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 69110068 Tower Light Assembly, 3 Light, Green/Red/Yellow, Flashing/Steady, Intermittent/Steady
€306.40 /unit