Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 64924005 Tower Light Assembly, 3 Lights, Green/Red/Yellow, Flashing/Steady, Steady, LED | CU9VYB

WERMA 64924005 Tower Light Assembly, 3 Lights, Green/Red/Yellow, Flashing/Steady, Steady, LED

Item: CU9VYB Model: 64924005Cross Ref: 452T55
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€355.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Amps Drawn30 mA
ColorGreen, Red, Yellow
Diameter70 mm
Flashes Per Minute60
Height13.484"
Housing MaterialPolycarbonate
Lamp Life50000 hrs.
Lens DesignCylinder
Lens MaterialPolycarbonate
Light ModeFlashing, Steady
Lighting TechnologyLED
MountingSupport Tube
Nema RatingIP55
Number Of Lights3
Sound ModesSteady
Sounder IncludedNo
Tower Light ColorGreen, Red, Yellow
Tower Light Mounting StyleSupport Tube
Voltage24V AC/DC

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageHeightDiameterLight ModeNumber Of LightsTower Light Mounting StyleAmps DrawnSound ModesPrice
WERMA 64924004 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWR 6492400424V AC/DC8.328"70 mmFlashing, Steady2Base40 mASteady€198.04
WERMA 69812075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWT 6981207524V AC/DC5 1/2"37 mmSteady2Direct70 mASteady€135.22
WERMA 69832075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWU 6983207524V AC/DC5 1/2"37 mmSteady2Direct70 mASteady€141.51
WERMA 69932075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWV 6993207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€196.65
WERMA 69922075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWW 6992207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€208.96
WERMA 69942075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWX 6994207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€215.01
WERMA 69912075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWY 6991207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€188.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 64924005 Tower Light Assembly, 3 Lights, Green/Red/Yellow, Flashing/Steady, Steady, LED
€355.48 /unit